X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291073 Storage / Display Piece

Item: SI1291073
Finish: Impact Pink / Purple
Online Availability: Available for immediate shipment


Details and Dimensions

Height 2"
Width 8"
Length 15"
Construction Metal
Additional Information Sun Dress Hook