X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291070 Storage / Display Piece

Item: SI1291070
Finish: Impact Blue With Yellow
Online Availability: Available for immediate shipment


Details and Dimensions

Height 2"
Width 9"
Length 8"
Construction Metal
Additional Information Car Hook