X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291062 Storage / Display Piece

Item: SI1291062
Finish: Butler Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 3"
Width 12"
Length 14"
Construction Metal
Additional Information Fluer De Lis Paper Holder