Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI1291057 Candle Holder

Item: SI1291057
Finish: Belem Black / Mirror
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $117.00

Price: $78.04

Details and Dimensions

Height 22"
Width 7"
Length 7"
Construction "Metal,Mirror"
Additional Information Set Of 2 Iron And Mirror Candle Holders