X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI1291053 Decorative Object

Item: SI1291053
Finish: Grappa Gray
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $126.00

Price: $84.04



Details and Dimensions

Height 17"
Width 8"
Length 10"
Construction Metal
Additional Information Owl Book Ends