X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI1291052 Storage / Display Piece

Item: SI1291052
Finish: Bassit Multi
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $117.00

Price: $78.04




Details and Dimensions

Height 3"
Width 12"
Length 14"
Construction Metal
Additional Information Pencil Holder