X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291047 Picture Frame

Item: SI1291047
Finish: Bassit Green / Blue
Online Availability: Available for immediate shipment

List Price: $72.00

Price: $48.02



Details and Dimensions

Height 4"
Width 8"
Length 12"
Construction Metal
Additional Information Pencil Picture Frame (Lg)