X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291029S3 Storage / Organization

Item: SI1291029S3
Finish: Leopard Print
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 13"
Length 13"
Construction Metal / Faux Leather
Additional Information SET OF 3 LEOPARD PRINT STACKING TABLES