X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291024 Wall Clock

Item: SI1291024
Finish: Mombaca Black / Gold
Online Availability: Please call for availability.

List Price: $198.00

Price: $132.07



Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Metal Framed Roman Numeral Open Back Wall Clock