X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1281034 Round Mirror

Item: SI1281034
Finish: Atkinson In Bleached Wood Finish
Online Availability: Available for immediate shipment

List Price: $129.00

Price: $86.04



Details and Dimensions

Overall Height 18"
Overall Length 18"
Overall Depth 0-4/5"
Height 14"
Length 14"
Construction Metal+ Glass