X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1281011 Wall Clock

Item: SI1281011
Finish: Progresso Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35"
Width 35"
Construction Metal
Additional Information Outdoor Wall Clock
Weight 11 lbs
Extension From Wall 2"
View Similar Products