X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1281006 Wall Clock

Item: SI1281006
Finish: Bela Vista Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Antique Reproduction Hanging Clock
View Similar Products