X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1281004 Wall Clock

Item: SI1281004
Finish: Marilia Verde With Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Metal Roman Numeral Outdoor Wall Clock.
View Similar Products