X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1281002 Wall Clock

Item: SI1281002
Finish: Parity Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Metal Roman Numeral Outdoor Wall Clock.