X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1281001 Wall Clock

Item: SI1281001
Finish: Montana
Online Availability: Please call for availability.


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Round Metal Outdoor Wall Clock.