Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI125036 Wall Clock

Item: SI125036
Finish: Bute Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Sterling Antique Double Sided Chateau Canet Wall Clock