X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI120005 Storage / Organization

Item: SI120005
Finish: Chocolate / Cream Faux Croc
Online Availability: Available for immediate shipment


Details and Dimensions

Height 44"
Width 43"
Length 15"
Construction Mdf+Leather
Additional Information Choc / Cream Croc Multi Chest