X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118044 Wall Clock

Item: SI118044
Finish: Antique Cream / Black
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 2-1/2"
Length 28"
Construction Mdf / Iron
Additional Information Kensington Station Clock With Antique Cream Metal Frame