X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118043 Wall Clock

Item: SI118043
Finish: Antique Cream With Bronze Distressing
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28"
Width 2-1/2"
Length 28"
Construction Mdf / Iron
Additional Information Chateau Renier Clock With Bronze Metal Frame
View Similar Products