X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI118040 Wall Clock

Item: SI118040
Finish: White With Black Print
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $57.00

Price: $38.02



Details and Dimensions

Height 28"
Width 2-1/2"
Length 28"
Construction Mdf
Additional Information Roman Numeral Printed Clock