X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118039 Wall Clock

Item: SI118039
Finish: Printed
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 2-1/2"
Length 28"
Construction Mdf
Additional Information Robin On Branch Printed Clock