X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI118036 Wall Clock

Item: SI118036
Finish: Wood
Online Availability: Please call for availability.

List Price: $72.00

Price: $48.02



Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Wood
Additional Information Route 66 Clock