X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118034 Wall Clock

Item: SI118034
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Wood With Iron Frame
Additional Information Chateau Clock
View Similar Products