X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118033 Wall Clock

Item: SI118033
Finish: Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Wood
Additional Information Bouquet Clock