X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI118024 Wall Clock

Item: SI118024
Finish: Multi
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $98.05



Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Metal
Additional Information Specialite Clock