X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118011 Wall Clock

Item: SI118011
Finish: Multi
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Mdf
Additional Information Rooster Clock - Small