X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI118010 Wall Clock

Item: SI118010
Finish: Composite
Online Availability: Please call for availability.


Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Mdf
Additional Information Busy Chef Clock