Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI118009 Mantle Clock

Item: SI118009
Finish: Composite
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Mdf
Additional Information Sterling Daffodil Display Clock In A Box