X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI118006 Mantle Clock

Item: SI118006
Finish: Composite
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $87.00

Price: $52.03



Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Mdf
Additional Information Sterling Butterfly Wooden Display Clock