X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI117002 Storage / Organization

Item: SI117002
Finish: Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 28"
Length 14"
Construction Wood
Additional Information Sterling Traveller'S Steam Trunks Storage Chests