X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI116007 Storage / Organization

Item: SI116007
Finish: Stained Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32"
Width 35"
Length 18"
Construction Wood
Additional Information Chest Of Solid Wood Drawers
Number of Drawers 2