Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI11509 Round Mirror

Item: SI11509
Finish: Fullerton In Silver Leaf With Antique
Online Availability: Available for immediate shipment

Details and Dimensions

Overall Height 30"
Overall Length 30"
Overall Depth 2-2/5"
Overall Size 30 x 30
Height 22"
Length 22"
Construction Composite
View Similar Products