X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI11418 Round Mirror

Item: SI11418
Finish: Bevel Mirror With Antique Silver Metal Mirror Frame
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 36-3/8"
Overall Length 36-3/8"
Overall Depth 1"
Height 15"
Length 15"
Construction Glass / Metal / Mdf