X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI11407 Oval Mirror

Item: SI11407
Finish: Chardron In Clear Finish
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 16"
Overall Length 24"
Overall Depth 0-2/5"
Overall Size 24 x 16
Height 24"
Length 16"
Construction Mirror