X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI11405 Unique Shaped Mirror

Item: SI11405
Finish: Moorefield In Opus Gold Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 30"
Overall Length 42"
Overall Depth 1-3/4"
Height 42"
Length 30"
Construction Composite