X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI11403 Unique Shaped Mirror

Item: SI11403
Finish: Parksley
Online Availability: Available for immediate shipment

List Price: $417.00

Price: $278.14



Details and Dimensions

Overall Height 39"
Overall Length 25"
Overall Depth 2"
Construction Composite