X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI11402 Unique Shaped Mirror

Item: SI11402
Finish: Gretna In Gold Leaf
Online Availability: Available for immediate shipment

List Price: $747.00

Price: $478.24



Details and Dimensions

Overall Height 34"
Overall Length 60"
Overall Depth 2-3/8"
Height 40"
Length 32"
Construction Composite