Details and Dimensions
| Shower Door Type | Swing |
| Handing | For right-side or left-side opening |
| Glass Type | Hammered |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 64 x 36 |
| Height | 64" |
| Maximum Width | 36" |
| Walk Through Dimension | 32-3/16'' |
| Additional Information | Door Swings Outward |
| Product Specifications |
| Installation Guide |
| Warranty |



