Details and Dimensions
| Shower Door Type | Bypass |
| Glass Type | Textured Pebbled |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 65 x 52 |
| Height | 65" |
| Maximum Width | 52" |
| Walk Through Dimension | 24-13/16'' |
| Features | • Exterior Towel Bar |
| Product Specifications |
| Installation Guide |
| Warranty |



