Sterling S597059PB "Deluxe" Sliding Shower Door
| Item: | S597059PB |
| Finish: | Polished Brass |
| Select Finish: |
Price: $387.52 (Pricing is for Polished Brass)
Details and Dimensions
| Shower Door Type | Bypass |
| Glass Type | Textured Pebbled |
| Glass Texture | Textured |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 70 x 59-3/8 |
| Height | 70" |
| Maximum Width | 59-3/8" |
| Walk Through Dimension | 28-9/16'' |
| Features | • Out-of-plumb adjustability allows for easy installation |
| Product Specifications |
| Installation Guide |
| Warranty |


