Details and Dimensions
| Shower Door Type | Bypass |
| Glass Type | Smooth / Clear |
| Glass Texture | Smooth |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 56-1/4 x 59-3/8 |
| Height | 56-1/4" |
| Maximum Width | 59-3/8" |
| Walk Through Dimension | 29-9/16'' |
| Features | • Out-of-plumb adjustability allows for easy installation |
| Product Specifications |
| Installation Guide |
| Warranty |



