Details and Dimensions
| Shower Door Type | Bypass |
| Glass Type | Clear |
| Glass Texture | Smooth |
| Glass Thickness | 6mm |
| Construction | Tempered Glass and Aluminum |
| Overall Size | 55-3/4 x 59-5/8 |
| Height | 55-3/4" |
| Maximum Width | 59-5/8" |
| Walk Through Dimension | 27-7/8'' |
| Features | • Interior and exterior towel bars included • CleanCoat technology • Quick Install compression fit technology eliminates |
| Product Specifications |
| Installation Guide |
| Warranty |



