X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S1530D42S "Vista" Swing Shower Door

Item: S1530D42S
Finish: Silver

List Price: $524.80

Price: $495.41

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Door Type Swing
Handing For right-side or left-side opening
Glass Type Textured Pebbled
Glass Texture Textured
Construction Tempered Glass and Aluminum
Overall Size 69 x 42
Height 69"
Maximum Width 42"
Walk Through Dimension 24-13/16''
Features Full-length magnetic door latch
Maximum 3-1/2" width adjustability
Additional Information Door Swings Outward