X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling S1500D48S "Vista" Swing Shower Door

Item: S1500D48S
Finish: Silver

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Shower Door Type Swing
Handing For right-side or left-side opening
Glass Type Textured Pebbled
Glass Texture Textured
Construction Tempered Glass and Aluminum
Overall Size 65-1/2 x 48
Height 65-1/2"
Maximum Width 48"
Walk Through Dimension 24-13/16''
Features Maximum 3-1/2" width adjustability w/ in-line panel
Full length handle for easy operation
Adjustable wall jamb allows for out-of-plumb
Additional Information Door Swings Outward