X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEAD5010 Steam Generator

Item: STEAD5010
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Length 15"
Width 6"
Height 15-1/2"
Maximum Distance From Shower 25 Feet
Maximum Shower Area 90 Cubic Feet
Voltage 240V
Drain Pan Included No
Auto Drain Included Yes
Features "Factory installed auto drain standard, industrial grade heating element, Durable electronic components, electronic water-level control systems, modular snap-in control connections, stainless steel tank, low voltage safety control circuits, UL/CUL listed,
Includes "DSM-5 5 kW day spa steam generator, installation and operation manual"
Weight 34 lbs
Additional Information 240 Volts, Phase 1, 21 Amps, Line Fuse of 30, Wire Size 90 degrees C Copper AWG: 10, kW Rating : 5, Max Cu. Ft. 90
Amperage 21 Amps
Kilowatts 5 KW