Steamist STEAD1203 Steam Generator
| Item: | STEAD1203 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,519.83
Details and Dimensions
| Length | 17-3/4" |
| Width | 7-1/2" |
| Height | 15-1/2" |
| Maximum Distance From Shower | 25 Feet |
| Maximum Shower Area | 450 Cubic Feet |
| Voltage | 208V |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Features | • "Factory installed auto drain standard, industrial grade heating element, Durable electronic components, electronic water-level control systems, modular snap-in control connections, stainless steel tank, low voltage safety control circuits, UL/CUL listed, |
| Includes | "DSM-12 12 kW day spa steam generator, installation and operation manual" |
| Weight | 57 lbs |
| Additional Information | 208 Volts, Phase 3, 33 Amps, Line Fuse of 45, Wire Size 90 degrees C Copper AWG: 8, kW Rating : 12, Max Cu. Ft. 450 |
| Amperage | 33 Amps |
| Kilowatts | 12 KW |
| Installation Guide |


