X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Steamist STEACP150PC Steam Control

Item: STEACP150PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 3-3/4"
Width 3-3/4"
Voltage 240V
Drain Pan Included No
Auto Drain Included Yes
Additional Information Mounts Inside Steamroom Only, Programmable Time and Temperature, SMC-120 Controller, 3199 Steamhead and Auto Drain Included
Control Type Digital