Steamist STEACP150BN Steam Control
| Item: | STEACP150BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,041.25 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 3-3/4" |
| Width | 3-3/4" |
| Voltage | 240V |
| Drain Pan Included | No |
| Auto Drain Included | Yes |
| Additional Information | Mounts Inside Steamroom Only, Programmable Time and Temperature, SMC-120 Controller, 3199 Steamhead and Auto Drain Included |
| Control Type | Digital |


