Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Steamist STEA9340 "Total Sense" Steam Accessory

Item: STEA9340
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Voltage 240V
Features "Built-in amplifier, 120V operation, two audio inputs, iPod wall cradle, for use with TSG generator and TSC-350 control"
Includes "Model TSMU: TSC digital control module, iPod cradle with 25' of cable, 6-pin, 6-wire control cable, 25' long with snap-in connectors, installation and operation manual"
Weight 19 lbs