Steamist STEA9320 "Total Sense" Steam Accessory
| Item: | STEA9320 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $916.30
Details and Dimensions
| Length | 5-1/4" |
| Width | 8-1/8" |
| Height | 11-7/8" |
| Voltage | 120V |
| Features | • "Injects oil blends into steam line, provides user selection of two fragrances, 120V operation, for use with TSG generator and TSC-350 control" |
| Includes | "TSA AromaSense pump module measuring 11 7/8"" high x 8 1/8"" wide x 5 1/4"" deep, two black pump tubes, two clear canister tubes, two 6' clear tubes, aroma injection tee, 6-pin, 6-wire control cable, 25' long with snap-in connectors, installation and ope |
| Weight | 12 lbs |
| Additional Information | 25' Control Cable, 6' Clear Tubes, Black Pump Tubes, and Drilled Canister Caps Included, Canisters Sold Separately, 120 Volts Outlet Required |
| Construction | Stainless Steel |
| Installation Guide |


